Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 12700400

  • Zoro # G9310323


product price: $14.79
/ea

Key Features

Shank Dia.
5.60mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12700400
Zoro #
G9310323
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
5.60mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
60.00mm
Thread Length
24.00mm
Tap Thread Size
M4-0.7
Pitch Diameter Limit
D3
55% Thread Drill Size
3.50 mm
Shank Length
38.00 mm
Square Size
3.86 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
127
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
127
Material Grade - Machining
127
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Primary Material Application
All Materials
Thread Limit
D3
Extended Neck
Yes
Thread Pitch
0.70mm
Features
Increased Wear Resistance, Plug Chamfer, Screw Thread Insert (STI) Tap, Spiral Point
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 60 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, Tap Chamfer Plug, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.