Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2 Flutes

  • Mfr # 12700500

  • Zoro # G9310332


product price: $15.59
/ea

Key Features

Shank Dia.
6.40mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12700500
Zoro #
G9310332
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.40mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
64.00mm
Thread Length
25.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M5-0.8
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Square Size
4.85 mm
Shank Length
37.00 mm
55% Thread Drill Size
4.40 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
STI Tap
List Number
127
Cutting Direction - Machining
Right Hand
Series
127
Thread Limit
D3
Features
Increased Wear Resistance, Plug Chamfer, Screw Thread Insert (STI) Tap, Spiral Point
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Thread Pitch
0.80mm
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
127
Thread Standard
Metric
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, Tap Chamfer Plug, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.