Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1294200

  • Zoro # G9292972


product price: $51.89
/ea

Key Features

Shank Dia.
0.141"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1294200
Zoro #
G9292972
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
6"
Thread Length
11/16"
Tap Thread Size
#6-32
Pitch Diameter Limit
H3
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Thread Size
#6-32
55% Thread Drill Size
#32
Shank Length
5 5/16 in
Square Size
0.1090 in
Tap Length Standard
ANSI
Size
#6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Standards
ANSI
List Number
917
Cutting Direction - Machining
Right Hand
Series
917
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
32
Thread Standard
UNC
Tap Shank Standard
ANSI
Material Grade - Machining
917
Measurement System
Pipe
Spiral Direction
Neutral
Primary Material Application
All Materials
Thread Limit
H3
Extended Neck
Yes
Extended Shank
Yes
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Point
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #6-32, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.