Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1306300108

  • Zoro # G9282156


product price: $59.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1306300108
Zoro #
G9282156
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Thread Length
7/16"
Tap Thread Size
#2-56
65% Thread Drill Size
1.80 mm
Thread Size
#2-56
Shank Length
1 1/4 in
75% Thread Drill Size
1.73 mm
55% Thread Drill Size
#49
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
Square Size
0.1100 in
Size
#2
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
13063
Primary Material Application
Titanium
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNC
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Shank Type - Machining
Straight
Measurement System
Pipe
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
56
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
13063

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Powdered Metal, V, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.