Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1316300108

  • Zoro # G9282357


product price: $58.99
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M2.5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316300108
Zoro #
G9282357
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.58mm
Tap Size
M2.5
Tap Dimension Type
Metric
Overall Length
46.00mm
Thread Length
13.00mm
Tap Thread Size
M2.5-0.45
75% Thread Drill Size
#46
65% Thread Drill Size
2.10 mm
Square Size
2.79 mm
Shank Length
33.00 mm
Thread Size
M2.5x0.45
Drill Bit Size
2.03 mm, 2.06 mm, 2.09 mm, 2.12 mm, 2.15 mm
55% Thread Drill Size
#44
Size
M2.5
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
2
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Series
13163
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
D3
Thread Standard
Metric Coarse
Primary Material Application ISO Code
S
Primary Material Application
Titanium
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Pitch
0.45 mm
Secondary Material Application ISO Code
H, M, P
Class of Fit
H3
Helix Angle
0 Degrees
List Number
13163
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 47 mm, Powdered Metal, V, Thread Length 12 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.