Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1316300208

  • Zoro # G9282366


product price: $43.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316300208
Zoro #
G9282366
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
49.00mm
Tap Thread Size
M3-0.5
Thread Length
16.00mm
75% Thread Drill Size
2.50 mm
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
Shank Length
34.00 mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Square Size
2.79 mm
Thread Size
M3x0.5
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Series
13163
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D3
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50 mm
Shank Type - Machining
Straight
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
13163
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, Powdered Metal, V, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.