Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1611400

  • Zoro # G9666501


product price: $11.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1611400
Zoro #
G9666501
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#6-32
75% Thread Drill Size
#36
Shank Length
1 9/32 in
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Thread Size
#6-32
Square Size
0.1100 in
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Pipe
Series
105A
Threads per Inch
32
Thread Standard
UNC
Thread Limit
H3
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105A

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25/64 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.