Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1612400

  • Zoro # G9666447


product price: $11.99
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1612400
Zoro #
G9666447
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Square Size
0.1520 in
Shank Length
1 15/32 in
75% Thread Drill Size
#21
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Tap Finish
Bright
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Extended Neck
Yes
Series
105A
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Thread Limit
H3
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105A

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.