Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1712501

  • Zoro # G9308433


product price: $28.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712501
Zoro #
G9308433
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
2"
Pitch Diameter Limit
H2
Thread Length
11/16"
Tap Thread Size
#4-40
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
Shank Length
1 19/64 in
Thread Size
#4-40
Square Size
0.1090 in
65% Thread Drill Size
2.30 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
List Number
301
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
301
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Pipe
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Features
Spiral Point
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
40
Material Grade - Machining
301
Thread Limit
H2
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.362 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.