Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1712508

  • Zoro # G9308442


product price: $33.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712508
Zoro #
G9308442
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
2"
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
Thread Length
11/16"
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Shank Length
1 19/64 in
Square Size
0.1090 in
55% Thread Drill Size
3/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
List Number
301
Tap Thread Type
UNC
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
STI Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
301
Coolant Fed
Non-Coolant Through
Material Grade - Machining
301
Measurement System
Pipe
Spiral Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Features
Spiral Point
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Thread Standard
UNC
Shank Type - Machining
Straight
Thread Limit
H2
Threads per Inch
40
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.362 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.