Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1714601

  • Zoro # G9307042


product price: $57.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714601
Zoro #
G9307042
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-7/8"
Tap Thread Size
#2-56
Pitch Diameter Limit
H2
Thread Length
9/16"
Square Size
0.1090 in
Shank Length
1 17/64 in
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73 mm
55% Thread Drill Size
#49
Thread Size
#2-56

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Tap Finish
Oxide
Tap Grouping
STI Tap
Number of Pieces
1
List Number
314
Thread Direction
Right Hand
Series
314
Cutting Direction - Machining
Right Hand
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Measurement System
Pipe
Thread Standard
UNC
Spiral Direction
Neutral
Material Grade - Machining
314
Thread Limit
H2
Primary Material Application ISO Code
H, M, P
Threads per Inch
56
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.299 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.