Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1734901

  • Zoro # G9285324


product price: $20.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734901
Zoro #
G9285324
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-40
Thread Length
9/16"
75% Thread Drill Size
2.20 mm
Shank Length
1 9/32 in
Thread Size
#4-40
55% Thread Drill Size
3/32 in
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
65% Thread Drill Size
2.30 mm
Square Size
0.1090 in
Size
#4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Series
300
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Threads per Inch
40
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P1
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
300

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 19/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.