Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1742105

  • Zoro # G3663581


product price: $22.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742105
Zoro #
G3663581
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
11/16"
Thread Size
M10x1.5
Shank Length
1 5/16 in
65% Thread Drill Size
#34
Square Size
0.1090 in
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Drill Bit Size
8.54 mm, 8.70 mm, 8.86 mm, 8.94 mm, 9.03 mm
Size
#6
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Series
320
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Thread Limit
H7
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric
Threads per Inch
32
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
List Number
320
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H7, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.