Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1757008

  • Zoro # G5766083


product price: $34.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1757008
Zoro #
G5766083
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
9/16"
Tap Thread Size
#4-40
Square Size
0.1090 in
Thread Size
#4-40
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
65% Thread Drill Size
2.30 mm
Shank Length
1 9/32 in
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
312
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Pipe
Secondary Material Application ISO Code
H, M, P, S
Threads per Inch
40
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P3
Thread Limit
H2
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
312
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Powdered Metal, V, Right Hand, Thread Length 19/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.