Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1772001

  • Zoro # G9283452


product price: $36.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1772001
Zoro #
G9283452
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-40
Thread Length
9/16"
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Square Size
0.1090 in
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
65% Thread Drill Size
2.30 mm
Shank Length
1 1/4 in
Thread Size
#4-40
Size
#4
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
Series
312NI
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Spiral Direction
Neutral
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, S3
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Thread Limit
H4
Threads per Inch
40
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
312NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 39/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H4, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.