Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1825200

  • Zoro # G9242125


product price: $14.79
/ea

Key Features

Shank Dia.
0.165"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825200
Zoro #
G9242125
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.165"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#8-32
Pitch Diameter Limit
H2
Shank Length
1 7/16 in
Thread Size
#8-32
Square Size
0.1640 in
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.511 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.