Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1825800

  • Zoro # G9242134


product price: $15.19
/ea

Key Features

Shank Dia.
0.191"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825800
Zoro #
G9242134
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.191"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-1/2"
Pitch Diameter Limit
H2
Thread Length
1"
Tap Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
75% Thread Drill Size
#21
Square Size
0.1900 in
Shank Length
1 31/64 in
65% Thread Drill Size
4.15 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
STI Tap
List Number
125
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
125
Measurement System
Pipe
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
125
Primary Material Application
All Materials
Spiral Direction
Neutral
Threads per Inch
32
Extended Neck
No
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.641 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.