Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1980105

  • Zoro # G0601050


product price: $18.19
/ea

Key Features

Shank Dia.
3.60mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1980105
Zoro #
G0601050
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.30mm
Pitch Diameter Limit
D3
Tap Thread Size
M3-0.5
Thread Length
15.90mm
Square Size
2.79 mm
Shank Length
33.00 mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
TiN
Number of Pieces
1
List Number
142
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
142
Thread Pitch
0.50 mm
Primary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Measurement System
Metric
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
D3
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, High Speed Steel, TiN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.