Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1980108

  • Zoro # G0601111


product price: $19.59
/ea

Key Features

Shank Dia.
3.60mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1980108
Zoro #
G0601111
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.30mm
Pitch Diameter Limit
D3
Tap Thread Size
M3-0.5
Thread Length
15.90mm
55% Thread Drill Size
#37
Shank Length
33.00 mm
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
65% Thread Drill Size
#38
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
Square Size
2.79 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
List Number
142
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
142
Spiral Direction
Neutral
Thread Pitch
0.50 mm
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
D3
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, High Speed Steel, TiCN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.