Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1980408

  • Zoro # G0601093


product price: $15.49
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1980408
Zoro #
G0601093
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
54.10mm
Tap Thread Size
M4-0.7
Thread Length
19.00mm
Pitch Diameter Limit
D4
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Shank Length
35.00 mm
Square Size
3.33 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
List Number
142
Number of Pieces
1
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
142
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70 mm
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Thread Limit
D4
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, High Speed Steel, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.