Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1981005

  • Zoro # G0601181


product price: $15.59
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1981005
Zoro #
G0601181
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
63.50mm
Tap Thread Size
M6-1
Pitch Diameter Limit
D5
Thread Length
25.40mm
55% Thread Drill Size
5.25 mm
Square Size
4.85 mm
Shank Length
37.00 mm
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Thread Size
M6x1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
List Number
142
Cutting Direction - Machining
Right Hand
Series
142
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
D5
Thread Pitch
1.00 mm
Primary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63 mm, High Speed Steel, TiN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.