Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1981308

  • Zoro # G0601120


product price: $19.59
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1981308
Zoro #
G0601120
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
69.10mm
Thread Length
28.70mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D5
Shank Length
40.00 mm
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
Square Size
6.05 mm
Thread Size
M8x1.25
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
142
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
142
Measurement System
Metric
Thread Pitch
1.25 mm
Primary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
D5
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.