Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1982300

  • Zoro # G2773115


product price: $12.39
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1982300
Zoro #
G2773115
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M4.5
Overall Length
60.00mm
Tap Thread Size
M4.5-0.75
Thread Length
22.00mm
Drill Bit Size
3.72 mm, 3.77 mm, 3.82 mm, 3.87 mm, 3.92 mm
75% Thread Drill Size
#25
Square Size
3.86 mm
55% Thread Drill Size
5/32 in
Thread Size
M4.5x0.75
65% Thread Drill Size
#24
Shank Length
38.00 mm
Size
M4.5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
0.75 mm
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Cast Iron, Steel
Spiral Direction
Neutral
Thread Limit
D4
Series
142
Class of Fit
H3
Helix Angle
0 Degrees
List Number
142
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4.5x0.75, Metric, Overall Length 60 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.