Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1982301

  • Zoro # G2773106


product price: $9.49
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1982301
Zoro #
G2773106
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M4.5
Overall Length
60.00mm
Thread Length
22.00mm
Tap Thread Size
M4.5-0.75
Square Size
3.86 mm
55% Thread Drill Size
5/32 in
Shank Length
38.00 mm
65% Thread Drill Size
#24
Thread Size
M4.5x0.75
75% Thread Drill Size
#25
Drill Bit Size
3.72 mm, 3.77 mm, 3.82 mm, 3.87 mm, 3.92 mm
Size
M4.5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
D4
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
K, N, P
Thread Pitch
0.75 mm
Series
142
Class of Fit
H3
Helix Angle
0 Degrees
List Number
142
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4.5x0.75, Metric, Overall Length 60 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.