Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1982400

  • Zoro # G7484294


product price: $14.39
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1982400
Zoro #
G7484294
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M7
Overall Length
69.00mm
Thread Length
34.00mm
Tap Thread Size
M7-1
65% Thread Drill Size
C
55% Thread Drill Size
D
Thread Size
M7x1
Drill Bit Size
5.96 mm, 6.03 mm, 6.09 mm, 6.16 mm, 6.22 mm
Square Size
6.05 mm
Shank Length
40.00 mm
75% Thread Drill Size
6.00 mm
Size
M7
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Limit
D5
Series
142
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N, P
Measurement System
Metric
Primary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00 mm
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
142

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 69 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.