Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 2006008

  • Zoro # G9666736


product price: $11.69
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2006008
Zoro #
G9666736
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-32
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Thread Size
#10-32
Square Size
0.1520 in
Shank Length
1 9/16 in
55% Thread Drill Size
4.25 mm
Size
#10
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Thread Limit
H4
Primary Material Application
Aluminum, Cast Iron, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNF
Measurement System
Pipe
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Series
105
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.