Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 2006508

  • Zoro # G9666727


product price: $12.89
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006508
Zoro #
G9666727
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-24
75% Thread Drill Size
#25
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Shank Length
1 9/16 in
Square Size
0.1520 in
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
Thread Size
#10-24
Size
#10
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Series
105
Extended Neck
Yes
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
H4
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.