Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 2805600

  • Zoro # G2632357


product price: $26.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2805600
Zoro #
G2632357
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Thread Length
7/16"
Tap Thread Size
#2-56
Thread Size
#2-56
Shank Length
1 5/16 in
Square Size
0.1090 in
55% Thread Drill Size
#49
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
75% Thread Drill Size
1.73 mm
65% Thread Drill Size
1.80 mm
Size
#2
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
280
Primary Material Application
Steel
Thread Limit
H2
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, P
Measurement System
Pipe
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
P
Thread Standard
UNC
Threads per Inch
56
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
280
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.