Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 2811408

  • Zoro # G9289865


product price: $18.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2811408
Zoro #
G9289865
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-40
Thread Length
9/16"
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
75% Thread Drill Size
2.20 mm
Shank Length
1 9/32 in
55% Thread Drill Size
3/32 in
Square Size
0.1090 in
Size
#4
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
280
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Threads per Inch
40
Thread Limit
H3
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application
Steel
Measurement System
Pipe
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
280
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 19/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.