Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 2816501

  • Zoro # G9289996


product price: $17.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2816501
Zoro #
G9289996
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
9/16"
Tap Thread Size
#4-48
Drill Bit Size
0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in
Square Size
0.1090 in
65% Thread Drill Size
3/32 in
Shank Length
1 9/32 in
Thread Size
#4-48
55% Thread Drill Size
2.45 mm
75% Thread Drill Size
2.32 mm
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNF
Series
280
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Spiral Direction
Neutral
Threads per Inch
48
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Thread Limit
H2
Extended Neck
Yes
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, P
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Primary Material Application
Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
280
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 19/64 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.