Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 2880600

  • Zoro # G9173762


product price: $7.49
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2880600
Zoro #
G9173762
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
Square Size
0.1900 in
55% Thread Drill Size
#3
Shank Length
1 15/32 in
75% Thread Drill Size
#7
Size
1/4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Bright
Thread Direction
Right Hand
Series
287
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Primary Material Application ISO Code
P1, P2
Thread Standard
UNC
Extended Neck
Yes
Class of Fit
H3
Spiral Direction
Neutral
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Limit
3B
Helix Angle
0 Degrees
List Number
7670
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 41/64 in, 75 Percent Thread Drill Size #7, Thread Limit Not Applicable, Class of Fit 3B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.