Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 2884300

  • Zoro # G9667332


product price: $15.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2884300
Zoro #
G9667332
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Thread Length
3/8"
Tap Thread Size
#1-72
Shank Length
1 9/32 in
75% Thread Drill Size
#53
65% Thread Drill Size
1.55 mm
Thread Size
#1-72
55% Thread Drill Size
1.60 mm
Drill Bit Size
0.0586 in, 0.0595 in, 0.0604 in, 0.0613 in, 0.0622 in
Square Size
0.1090 in
Size
#1
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
287
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Thread Standard
UNF
Primary Material Application ISO Code
P1, P2
Spiral Direction
Neutral
Threads per Inch
72
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Pipe
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
7670

Description

Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.