Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 2884305

  • Zoro # G9291536


product price: $16.79
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2884305
Zoro #
G9291536
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Tap Thread Size
#1-72
Thread Length
3/8"
65% Thread Drill Size
1.55 mm
Square Size
0.1090 in
Drill Bit Size
0.0586 in, 0.0595 in, 0.0604 in, 0.0613 in, 0.0622 in
75% Thread Drill Size
#53
Shank Length
1 9/32 in
Thread Size
#1-72
55% Thread Drill Size
1.60 mm
Size
#1
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Series
287
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
72
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Primary Material Application ISO Code
P1, P2
Secondary Material Application ISO Code
N
Primary Material Application
Steel
Measurement System
Pipe
Thread Standard
UNF
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
7670
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 1 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.