Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 2886705

  • Zoro # G2773937


product price: $10.39
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2886705
Zoro #
G2773937
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-36
Drill Bit Size
0.1351 in, 0.1369 in, 0.1387 in, 0.1405 in, 0.1424 in
Square Size
0.1310 in
Shank Length
1 11/32 in
55% Thread Drill Size
#27
Thread Size
#8-36
75% Thread Drill Size
#29
65% Thread Drill Size
9/64 in
Size
#8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Series
287
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Threads per Inch
36
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Thread Standard
UNF
Thread Limit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application ISO Code
P1, P2
Extended Neck
Yes
Class of Fit
H3
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
7670

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 25/64 in, 75 Percent Thread Drill Size #29, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.