Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 2888005

  • Zoro # G0632046


product price: $17.15
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2888005
Zoro #
G0632046
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Tap Thread Size
M3-0.5
Thread Length
16.00mm
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
2.50 mm
Shank Length
33.00 mm
55% Thread Drill Size
#37
Square Size
2.79 mm
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
65% Thread Drill Size
#38
Thread Size
M3x0.5
Size
M3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
List Number
288
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
288
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
0.50 mm
Primary Material Application ISO Code
P1, P2
Extended Neck
Yes
Secondary Material Application ISO Code
N
Primary Material Application
Steel
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, High Speed Steel, TiN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.