Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 30100201

  • Zoro # G9308652


product price: $29.69
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30100201
Zoro #
G9308652
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
2"
Pitch Diameter Limit
H2
Thread Length
11/16"
Tap Thread Size
#4-48
55% Thread Drill Size
2.45 mm
Shank Length
1 19/64 in
Thread Size
#4-48
Square Size
0.1090 in
75% Thread Drill Size
2.32 mm
65% Thread Drill Size
3/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Tap Thread Type
UNF
List Number
301
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
STI Tap
Series
301
Cutting Direction - Machining
Right Hand
Threads per Inch
48
Thread Limit
H2
Primary Material Application ISO Code
M, P
Thread Standard
UNF
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Material Grade - Machining
301
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Extended Neck
No
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-48, UNF, Overall Length 2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.362 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.