Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 30100208

  • Zoro # G9308661


product price: $34.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30100208
Zoro #
G9308661
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#4-48
Pitch Diameter Limit
H2
Square Size
0.1090 in
Shank Length
1 19/64 in
75% Thread Drill Size
2.32 mm
55% Thread Drill Size
2.45 mm
Thread Size
#4-48
65% Thread Drill Size
3/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Tap Finish
TiCN
Tap Grouping
STI Tap
Thread Direction
Right Hand
Number of Pieces
1
List Number
301
Cutting Direction - Machining
Right Hand
Series
301
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Limit
H2
Extended Neck
No
Threads per Inch
48
Thread Standard
UNF
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiCN
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-48, UNF, Overall Length 2 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.362 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.