Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2 Flutes

  • Mfr # 31400101

  • Zoro # G9307252


product price: $51.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31400101
Zoro #
G9307252
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Size
#3
Tap Dimension Type
Inch
Overall Length
1-15/16"
Thread Length
5/8"
Pitch Diameter Limit
H2
Tap Thread Size
#3-48
75% Thread Drill Size
2.00 mm
Shank Length
1 1/4 in
65% Thread Drill Size
#46
55% Thread Drill Size
2.12 mm
Thread Size
#3-48
Square Size
0.1090 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
2
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
List Number
314
Cutting Direction - Machining
Right Hand
Series
314
Measurement System
Pipe
Primary Material Application ISO Code
H, M, P3
Material Grade - Machining
314
Spiral Direction
Neutral
Secondary Material Application ISO Code
M
Features
OSG V-coating, Powdered Metal VC-10 substrate,Steam Oxide surface treatment
Extended Neck
Yes
Threads per Inch
48
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Thread Limit
H2
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #3-48, UNC, Overall Length 1 15/16 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.346 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.