Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 31440108

  • Zoro # G0627343


product price: $39.29
/ea

Key Features

Shank Dia.
0.429"
Tap Material
Powdered Metal
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31440108
Zoro #
G0627343
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1.880"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
Thread Length
5/8"
Shank Length
1 5/16 in
65% Thread Drill Size
1.80 mm
Thread Size
#2-56
75% Thread Drill Size
1.73 mm
Square Size
0.1090 in
55% Thread Drill Size
#49

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
314TI
Number of Pieces
1
Tap Finish
V
Series
314TI
Cutting Direction - Machining
Right Hand
Features
DIN Overall Length, OSG V-coating, Powdered Metal VC-10 Substrate, Spiral Point, STI Spiral Point Gun Tap for Titanium Alloys
Primary Material Application ISO Code
S
Material Grade - Machining
314TI
Secondary Material Application ISO Code
H, M, P, S
Primary Material Application
Titanium
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Threads per Inch
56
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Thread Limit
H2
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
UNC
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, Powdered Metal, V, Right Hand, Thread Length 0.562 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.