Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 31440208

  • Zoro # G0627413


product price: $31.99
/ea

Key Features

Shank Dia.
0.480"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31440208
Zoro #
G0627413
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.480"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
2.000"
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
Thread Length
3/4"
Shank Length
1 19/64 in
55% Thread Drill Size
3/32 in
Thread Size
#4-40
Square Size
0.1090 in
75% Thread Drill Size
2.20 mm
65% Thread Drill Size
2.30 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
2
Tap Finish
V
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
314TI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
314TI
Features
DIN Overall Length, OSG V-coating, Powdered Metal VC-10 Substrate, Spiral Point, STI Spiral Point Gun Tap for Titanium Alloys
Material Grade - Machining
314TI
Shank Type - Machining
Straight
Thread Limit
H2
Primary Material Application
Titanium
Measurement System
Pipe
Secondary Material Application ISO Code
H, M, P, S
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Threads per Inch
40
Thread Standard
UNC
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Powdered Metal, V, Right Hand, Thread Length 0.688 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.