Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 3370002562

  • Zoro # G9282497


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3370002562
Zoro #
G9282497
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Thread Length
7/16"
Tap Thread Size
#2-56
Shank Length
1 9/32 in
75% Thread Drill Size
1.73 mm
Tap Length Standard
DIN
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
Thread Size
#2-56
55% Thread Drill Size
#49
Square Size
0.1090 in
65% Thread Drill Size
1.80 mm
Size
#2
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Series
337Ni
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M
Thread Standard
UNC
Threads per Inch
56
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Limit
H2
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Tap Shank Standard
ANSI
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
337NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Powdered Metal, HR, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.