Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 34400101

  • Zoro # G9308117


product price: $54.89
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34400101
Zoro #
G9308117
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
48.00mm
Thread Length
14.00mm
Pitch Diameter Limit
D2
Tap Thread Size
M2-0.4
Shank Length
36.00 mm
65% Thread Drill Size
1.65 mm
Square Size
2.79 mm
55% Thread Drill Size
#51
Thread Size
M2x0.4
75% Thread Drill Size
1.60 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Number of Pieces
1
List Number
344STI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
344STI
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
M
Thread Limit
D2
Thread Standard
Metric Coarse
Thread Pitch
0.40mm
Extended Neck
No
Measurement System
Metric
Material Grade - Machining
344STI
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2x0.4, Metric, Overall Length 48 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 12 mm, Tap Chamfer Plug, Thread Limit D2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.