Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 34400108

  • Zoro # G9308126


product price: $62.99
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400108
Zoro #
G9308126
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
48.00mm
Thread Length
14.00mm
Pitch Diameter Limit
D2
Tap Thread Size
M2-0.4
75% Thread Drill Size
3.30 mm
Thread Size
M2x0.4
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Square Size
2.79 mm
Shank Length
36.00 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Tap Finish
TiCN
List Number
344STI
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
344STI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
M
Thread Limit
D2
Material Grade - Machining
TiCN
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Extended Neck
No
Coolant Fed
Non-Coolant Through
Thread Pitch
0.40mm
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2x0.4, Metric, Overall Length 48 mm, Powdered Metal, V, Right Hand, Thread Length 12 mm, Tap Chamfer Plug, Thread Limit D2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.