Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 34400201

  • Zoro # G9308135


product price: $52.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400201
Zoro #
G9308135
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
49.00mm
Thread Length
16.00mm
Pitch Diameter Limit
D2
Tap Thread Size
M2.5-0.45
75% Thread Drill Size
#46
Shank Length
33.00 mm
Square Size
2.79 mm
65% Thread Drill Size
2.10 mm
55% Thread Drill Size
#44
Thread Size
M2.5x0.45

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
List Number
344STI
Tap Finish
Oxide
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
Series
344STI
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
M
Thread Pitch
0.45mm
Thread Standard
Metric Coarse
Thread Limit
D2
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Extended Neck
No
Spiral Direction
Neutral
Material Grade - Machining
344STI
Secondary Material Application
Stainless Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2.5x0.45, Metric, Overall Length 49 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 6 mm, Tap Chamfer Plug, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.