Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1101200900

  • Zoro # G9292735


product price: $22.89
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101200900
Zoro #
G9292735
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.5
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
Shank Length
42.00 mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Square Size
7.26 mm
55% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50 mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
142H
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
H10
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
142H

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit Not Applicable, Class of Fit 6H+, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.