Spiral Point Tap, Plug, 3
Mfr # 1101500105
Zoro # G9285762
product price: $15.19
/eaKey Features
Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101500105
Zoro #
G9285762
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.141"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
1-7/8"
Thread Length
9/16"
Tap Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Thread Size
#4-40
Square Size
0.1090 in
65% Thread Drill Size
2.30 mm
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
55% Thread Drill Size
3/32 in
Shank Length
1 5/32 in
Size
#4
Pitch Diameter Limit
H3
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.