Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1101502905

  • Zoro # G9285972


product price: $23.89
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101502905
Zoro #
G9285972
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
75% Thread Drill Size
I
Square Size
0.2380 in
Thread Size
5/16"-24
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Shank Length
1 15/32 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNF
Series
11015
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application
All Materials
Primary Material Application ISO Code
M, P
Thread Limit
H3
Shank Type - Machining
Straight
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
H, K, M, N, P, S
Class of Fit
H3
Helix Angle
0 Degrees
List Number
11015
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Cobalt, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.