Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1101505405

  • Zoro # G9287083


product price: $37.59
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101505405
Zoro #
G9287083
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Shank Length
1 7/8 in
Thread Size
1/2"-20
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
55% Thread Drill Size
11.80 mm
Square Size
0.2740 in
65% Thread Drill Size
11.60 mm
Size
1/2
Pitch Diameter Limit
H9

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
11015
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, N, P, S
Thread Limit
H9
Secondary Material Application
All Materials
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Thread Standard
UNF
Measurement System
Fractional Inch
Class of Fit
6H
Helix Angle
0 Degrees
List Number
11015
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Cobalt, TiN, Right Hand, Thread Length 51/64 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H9, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.