Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1101516605

  • Zoro # G9287616


product price: $18.89
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101516605
Zoro #
G9287616
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#12-28
Thread Length
15/16"
Drill Bit Size
0.1789 in, 0.1812 in, 0.1835 in, 0.1858 in, 0.1882 in
Shank Length
1 9/32 in
65% Thread Drill Size
#13
75% Thread Drill Size
4.60 mm
55% Thread Drill Size
#12
Thread Size
#12-28
Square Size
0.1640 in
Size
#12
Pitch Diameter Limit
H8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Series
11015
Cutting Direction - Machining
Right Hand
Secondary Material Application
All Materials
Primary Material Application
Stainless Steel, Steel
Threads per Inch
28
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Pipe
Secondary Material Application ISO Code
H, K, M, N, P, S
Thread Limit
H8
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11015

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 2 3/8 in, Cobalt, TiN, Right Hand, Thread Length 35/64 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H8, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.