Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 1101700708

  • Zoro # G9289551


product price: $24.49
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101700708
Zoro #
G9289551
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1"
Tap Thread Size
1/4"-28
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Shank Length
1 15/16 in
75% Thread Drill Size
5.45 mm
Tap Length Standard
DIN
Square Size
0.1910 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
11017
Secondary Material Application
Hardened Steel, Stainless Steel
Extended Neck
No
Spiral Direction
Neutral
Thread Standard
UNF
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, M
Thread Limit
H3
Shank Type - Machining
Straight
Threads per Inch
28
Primary Material Application ISO Code
K, M, P
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11017

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 39/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.